Menu Search
CANSTRUT #AUF424LVI9024

Vertical Inside Bend 24-in. W 90-deg

SKU # 62649064705
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 24 in.
Angle: 90 Degree
Radius: 24.0-in. Radius

Additional Info: U Style Fitting