You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #AUF524LVI9024

Vertical Inside Bend 24-in. W 90-deg

SKU # 62649069325
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Material: Aluminum
Siderail Height - nominal: 5 in.
Width: 24 in.
Angle: 90 Degree
Radius: 24.0-in. Radius

Additional Info: U Style Fitting