Menu Search
CANSTRUT #AUF606LVI9012

Vertical Inside Bend 6-in. W 90-deg

SKU # 62649071263
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Material: Aluminum
Siderail Height - nominal: 6.0-in. H
Width: 6 in.
Angle: 90 Degree
Radius: 12.0-in. Radius

Additional Info: U Style Fitting