Menu Search
CANSTRUT #AHF618LVI3036

Vertical Inside Bend, Cable Ladder Tray, 6-in. H, 30-deg

SKU # 62649041059
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 18 in.
Angle: 30 Degree
Radius: 36-in. Radius
Siderail Style: H-Beam

Bend; Inside; Vertical; Cable Ladder Tray; 6-in. Height Siderail; 30-deg; 18-in. Width; 36-in. Radius; H-Beam Siderail; Aluminum

  • Improved system rigidity
  • Improved aesthetics and customer appeal
  • Easy to install
  • Easy to align straights and fittings
  • Splice plate holds components together while hardware is inserted
  • Premium design
  • 3 in. tangents on fittings