You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #AUF512LVO9024

Vertical Outside Bend 12-in W 90-deg

SKU # 62649068041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 5 in.
Width: 12 in.
Angle: 90 Degree
Radius: 24-in Radius
Rung Spacing: 9.00 in
Siderail Style: U-Beam