You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #AUF418LVO9024

Vertical Outside Bend 18-in. W 90-deg

SKU # 62649064085
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside Bend
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 18 in.
Angle: 90 Degree
Radius: 24.0-in. Radius

Additional Info: U Style Fitting