Menu Search
CANSTRUT #AUF618LVO9024

Vertical Outside Bend 18-in W 90-deg

SKU # 62649073324
Type: Vertical Outside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 18 in.
Angle: 90 Degree
Radius: 24-in Radius
Rung Spacing: 9.00 in
Siderail Style: U-Beam