Menu Search
CANSTRUT #AUF506LVO9024

Vertical Outside Bend 6-in W 90-deg

SKU # 62649066677
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 5-in H
Width: 6 in.
Angle: 90 Degree
Radius: 24-in Radius
Rung Spacing: 9.00 in
Siderail Style: U-Beam