Menu Search

CANSTRUT #AUF606LVO9012

Vertical Outside Bend 6-in. W 90-deg

SKU: 62649071295
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Vertical Outside Bend
Material: Aluminum
Siderail Height - nominal: 6.0-in. H
Width: 6 in.
Angle: 90 Degree
Radius: 12.0-in. Radius
Description
Cable Tray Bends: Type - Vertical Outside Bend; Material - Aluminum; Siderail Height - nominal - 6.0-in. H; Width - 6-in. W; Angle - 90-deg; Radius - 12.0-in. Radius; Additional Information - U Style Fitting
Additional Info: U Style Fitting