Menu Search
EATON B-LINE SERIES #6A-24-90VI24

Vertical Inside Bend 24-in. W 90-deg

SKU # 78101120982 Manufacturer Series: Series 2, 3, 4, 5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 24 in.
Angle: 90 Degree
Radius: 24-in. Radius
Rung Spacing: 9.00 in.

B-L 6A-24-90VI24 BEND

Additional Info: 5 in. NEMA