Menu Search
LEGRAND - CABLOFIL #FTVO9050/200BL

Elbow Base, 7.9 in. W, 90°, 5 in. Radius

SKU # 80038824248 Manufacturer Series: FTVO90
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside
Tray Type: Trough Tray
Material: ASTM-A510 1008 Steel
Finish: ASTM-D3451 Black Powder Coated
Siderail Height - nominal: 2 in.
Width: 7.9 in.
Angle: 90 Degree
Radius: 5 in.
Overall Height: 8.3 in.