Menu Search

LEGRAND - CABLOFIL #FTFB4550/100BL

V-Trough Tray Horizontal Elbow Bend 4-in. W 45-deg

SKU: 80038824229
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Horizontal Elbow Bend
Tray Type: Cable Solid Channel Tray
Material: Steel
Finish: Black
Width: 4 in.
Angle: 45 Degree
Radius: 4-in. Radius
Overall Height: 2.000 in.
Description
Cable Tray Bends: Type - Horizontal Elbow Bend; Tray Type - Cable Solid Channel Tray; Material - Steel; Finish - Black; Width - 4-in. W; Angle - 45-deg; Radius - 4-in. Radius; Overall Height - 2.000 in.; Manufacturer Series - V-Trough Tray