Menu Search
LEGRAND - CABLOFIL #FTFB9050/100BL

V-Trough Tray Horizontal Elbow Bend 4-in. W 90-deg

SKU # 80038824220
Type: Horizontal Elbow Bend
Tray Type: Cable Solid Channel Tray
Material: Steel
Finish: Black
Width: 4 in.
Angle: 90 Degree
Radius: 4-in. Radius
Overall Height: 2.000 in.