Menu Search

LEGRAND - CABLOFIL #FTVO9050/100BL

Vertical Outside Bend 4-in. W 90-deg

SKU: 80038824247
Manufacturer Series: FTVO90
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Vertical Outside Bend
Tray Type: Trough Tray
Material: Steel
Finish: Pre-Galvanized
Siderail Height - nominal: 2.0-in. H
Width: 4 in.
Angle: 90 Degree
Radius: 5.0-in. Radius
Overall Height: 8.30 in.
Description
Cable Tray Bends: Type - Vertical Outside Bend; Tray Type - Trough Tray; Material - Steel; Finish - Pre-Galvanized; Siderail Height - nominal - 2.0-in. H; Width - 4-in. W; Angle - 90-deg; Radius - 5.0-in. Radius; Overall Height - 8.30 in.; Additional Information - Color: Black; Manufacturer Series - FTVO90
Additional Info: Color: Black