Menu Search
NVENT HOFFMAN #CTS33PEFC90SS

Cable Tray Elbow, 3 in. W, 90°, Clean Cable Tray, 3 in.

SKU # 78351016633 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Cover Sloped Inward Perforated Tray Elbow
Tray Type: Clean Cable Tray
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 3 in.
Width: 3 in.
Angle: 90 Degree
Overall Height: 7 in.

Used wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.