Menu Search
NVENT HOFFMAN #CTS66PEFC45SS

Cable Tray Elbow, 6 in. W, 45°, Clean Cable Tray, 6 in.

SKU # 78351016642 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Cover Sloped Inward Perforated Tray Elbow
Tray Type: Clean Cable Tray
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 6 in.
Width: 6 in.
Angle: 45 Degree

Used wherever a 45-degree transition is required.