Menu Search
NVENT HOFFMAN #CTS46EFC90SS

Cable Tray Elbow, 6 in. W, 90°, 18 ga Stainless Steel

SKU # 78351016593 Manufacturer Series: F23
RoHS Compliant
Type: Top Cover Sloped Inward Cable Tray Elbow
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 4 in.
Width: 6 in.
Angle: 90 Degree
Overall Height: 11 in.

Used wherever a 90-degree transition is required. Models without tabs connect directly to another elbow without using a splice.