Menu Search
PERFECT LINE #SHF309LHB9024

Cable Tray Bend, 9.00 in. W, 90-deg, 12-in. Radius

SKU # 78505504282 Manufacturer Series: Series SHF
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3-5/8 in.
Width: 9 in.
Angle: 90 Degree
Radius: 12-in. Radius
Rung Spacing: 9.00 in.