Menu Search
PERFECT LINE #SHF309LVI9024

Cable Tray Bend, 9.00 in. W, 90-deg, 12-in. Radius

SKU # 78505504294 Manufacturer Series: Series SHF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Bend
Tray Type: Cable Ladder Tray
Material: Steel
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3-5/8 in.
Width: 9 in.
Angle: 90 Degree
Radius: 12-in. Radius
Rung Spacing: 9.00 in.