Menu Search
PERFECT LINE #SHF318LHB9024

Horizontal Bend 18-in. W 90-deg

SKU # 78505504600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Bend
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.6 in.
Width: 18 in.
Angle: 90 Degree
Radius: 24.0-in. Radius