Menu Search
PERFECT LINE #SHF318LVI9024

Vertical Inside Bend 18-in. W 90-deg

SKU # 78505504612
Type: Vertical Inside Bend
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.6 in.
Width: 18 in.
Angle: 90 Degree
Radius: 24.0-in. Radius