Menu Search
PERFECT LINE #SHF306LVI9024

Vertical Inside Bend 6-in. W 90-deg

SKU # 78505504140
Type: Vertical Inside Bend
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.6 in.
Width: 6 in.
Angle: 90 Degree
Radius: 24.0-in. Radius