Menu Search
THOMAS & BETTS #ALTF04SVO9012

Vertical Outside Bend, Cable Solid Channel Tray, 4-in. W

SKU # 78620957554
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Outside Bend
Tray Type: Cable Solid Channel Tray
Material: Aluminum
Width: 4 in.
Angle: 90 Degree
Radius: 12-in. Radius

Bend; Outside; Vertical; Cable Solid Channel Tray; 90-deg; 4-in. Width; 12-in. Radius; Aluminum

  • Bottom type: solid trough
  • Standards: CSA certified