Menu Search
CANSTRUT #AHW24SNCHB9024

Cable Tray Cover, 24-in. W x 2m L, Aluminum

SKU # 62649050738
RoHS Compliant
Type: Horizontal Bend Cover
Tray Type: Cable Tray
Angle: 90 Degree 24 in. Radius
Width: 24 in.
Length: 2m
Construction Style: Solid Non Flanged
Material: Aluminum

Cover; Horizontal Bend; Cable Tray; 24-in. Width x 2m Length; 90-deg Angle 24-in. Radius; Solid Non Flanged Construction; Aluminum

  • These covers provide maximum mechanical protection for cables with limited heat build up