You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #ABW306PFC-3

Cable Tray Cover, 6-in. W x 3m L, Straight

SKU # 62649097877
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Section Cover
Tray Type: Cable Tray
Angle: Straight
Width: 6 in.
Length: 3m
Construction Style: Peaked Flanged
Material: Aluminum

Cover; Section; Cable Tray; 6-in. Width x 3m Length; Straight Angle; Peaked Flanged Construction; Aluminum

  • Peaked covers offer mechanical protection\, reduce pooling of liquids on the cover and the accumulation of snow or ice
  • Peaked covers have 15 deg rise