Menu Search
CANSTRUT #ABW324SFC-3

Section Cover Cable Tray

SKU # 62649027338
Type: Section Cover
Tray Type: Cable Tray
Angle: Straight
Width: 24 in.
Length: 3m
Construction Style: Solid Flanged
Material: Aluminum

Additional Info: Tray Series: Rail Height - Series 1: 5",6", Series 2: 4",5",6", Series 3: 4", 5", Series 4: 4",5", Series 5: 4"