Menu Search
CANSTRUT #ALTF04SFC-3

Section Cover Channel Tray

SKU # 62649026619
Type: Section Cover
Tray Type: Channel Tray
Angle: Straight
Width: 4 in.
Length: 3m
Construction Style: Solid Flanged
Material: Aluminum

Cable Tray Covers: Type - Section Cover; Tray Type - Channel Tray; Angle - Straight; Width - 4-in W; Length - 3m; Construction Style - Solid Flanged; Material - Aluminum