Menu Search
COMMANDER #ABW306PFC72

Cable Tray Cover, 6-in. W x 6m L, Straight

SKU # 62253810177
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Section Cover
Tray Type: Cable Tray
Angle: Straight
Width: 6 in.
Length: 6m
Construction Style: Peaked Flanged
Material: Aluminum

Cover; Section; Cable Tray; 6-in. Width x 6m Length; Straight Angle; Peaked Flanged Construction; Aluminum

  • Peaked covers offer mechanical protection\, reduce pooling of liquids on the cover and the accumulation of snow or ice
  • Peaked covers have 15 deg rise