Menu Search
LEGRAND - CABLOFIL #FTCFB45100BL

Horizontal Elbow Cover Trough Tray

SKU # 80038824297 Manufacturer Series: Fiber Trough
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Elbow Cover
Tray Type: Trough Tray
Angle: 45 Degree
Width: 4 in.
Material: Steel
Finish: Black

Additional Info: Material Specification: Steel, 18 Gauge