You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - CABLOFIL #FTCFB90100BL

Horizontal Elbow Cover Trough Tray

SKU # 80038824291 Manufacturer Series: Fiber Trough
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Elbow Cover
Tray Type: Trough Tray
Angle: 90 Degree
Width: 4 in.
Material: Steel
Finish: Black

Additional Info: Material Specification: Steel, 18 Gauge