Menu Search
LEGRAND - CABLOFIL #FTC100BL

Section Cover Cable Tray

SKU # 80038824207
Type: Section Cover
Tray Type: Cable Tray
Angle: Straight
Width: 4 in.
Length: 3m
Material: Steel
Finish: Black

Additional Info: 18 Gauge