Menu Search
LEGRAND - CABLOFIL #FTCVI9050/100BL

Vertical Inside Elbow Cover Trough Tray

SKU # 80038824309 Manufacturer Series: Fiber Trough
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Inside Elbow Cover
Tray Type: Trough Tray
Angle: 90 Degree
Width: 4 in.
Material: Steel
Finish: Black

Additional Info: Material Specification: Steel, 18 Gauge, Fits Tray Height: 2 in. (50mm)