Menu Search
THOMAS & BETTS #ALTF06SFC-3

Section Cover Channel Tray

SKU # 78621076906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Section Cover
Tray Type: Channel Tray
Angle: Straight
Width: 6 in.
Length: 3m
Construction Style: Solid Flanged
Material: Aluminum