Menu Search
CANSTRUT #ABW636HCC

Heavy Duty Cover Clamp, Wraparound Design, Aluminum

SKU # 62649027633
RoHS Compliant
Type: Channel Cable Tray Cover Clamp
Construction Style: Wraparound Design
Size: 6.00 in. H Side Rail, 36.00 in. W Tray
Material: Aluminum

Clamp; Cover; Heavy Duty; Wraparound Design; Aluminum; 6.00 in. Height Side Rail x 36.00 in. Width Tray

  • Wraparound design offers added protection for rugged applications and outdoor conditions
  • Hardware included
  • Application: For outdoor use