Menu Search
NVENT HOFFMAN #CT22PCSS

Cable Tray Cross, 2 in. H x 10 in. W, Stainless Steel

SKU # 78351016573 Manufacturer Series: F23
RoHS Compliant
Type: Perforated Cable Tray Cross
Size: HxW: 2 x 10 in.
Material: Stainless Steel

Wireway Cross can be used with the straight section of wireways for routing cables in four directions.