Menu Search
NVENT HOFFMAN #CT46PCSS

Cable Tray Cross, 4 in. H x 16 in. W, Stainless Steel

SKU # 78351016576 Manufacturer Series: F23
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Perforated Cable Tray Cross
Size: HxW: 4 x 16 in.
Material: Stainless Steel

Wireway Cross can be used with the straight section of wireways for routing cables in four directions.