Menu Search
NVENT HOFFMAN #QTPRWB16BLK

Reinforced Wall Bracket, 9 in. L x 1 in. W x 16 in. H, Steel

SKU # 78351023163 Manufacturer Series: Series DQT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reinforced Wall Bracket
Size: LxWxH: 9 x 1 x 16 in.
Material: Steel
Finish: Black

For heavy-duty Quick Tray Pro applications. Mounts on 1-5/8-in. wide metal channel. To secure tray to bracket, use one QTPSSW3/QTPSSW3BLK Splice Washer and one QTPBNWK/QTPBNWKBLK Splice Kit on sizes up to 8 in. (203 mm); use two on 12-in. (305-mm) and wider trays. Made of plated steel for corrosion resistance.