You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PERFECT LINE #SHW6SB72

Barrier Strip, 72 in. L x 6 in. H Side Rail, Steel

SKU # 78505518530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Cable Tray Barrier Strip
Size: LxH: 72 x 6 in. Side Rail
Material: Steel
Finish: Hot Dip Galvanized

Strip; Barrier; n/l; Hot Dip Galvanized Steel; 72.00 in. Length x 6.00 in. Height Side Rail

  • Barrier strips provide a method of separating cables in tray and trough systems
  • Easily installed using supplied hardware or barrier strip clamps (sold separately)
  • 72 in. barriers are flexible for use with horizontal fittings