Menu Search
PERFECT LINE #SSWHDCS

Cable Tray Clamp, Hold Down, 316 Stainless Steel

SKU # 78505596891
Type: Cable Tray Clamp
Construction Style: Hold Down
Material: 316 Stainless Steel

Clamp; Tray; Cable; Hold Down; 316 Stainless Steel

  • Designed to secure cable tray to support system
  • Single type
  • Hardware included
  • Design load: 800 lb/pair
  • Application: For vertical use