Menu Search
PERFECT LINE #SHW18CSB

Center Support Bracket, 18 in. W Channel, Steel

SKU # 78505516713
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Channel Cable Tray Bracket
Size: W: 18 in. Channel
Material: Steel
Finish: Hot Dip Galvanized

This system is designed to reduce cable pulling by allowing access from both sides of cable tray. Installation cost and time are reduced significantly by single point suspension.

  • Supplied as a complete kit
  • Uses 1/2 in. threaded rod (order separately)
  • For use with up to 24 in. wide tray
  • Load capacity: 700 lbs per kit
  • 6 or 9 in. W tray