Menu Search
PERFECT LINE #SPW3VSP

Vertical Adjustable Plate

SKU # 78505538667 Manufacturer Series: Series SPW
Type: Vertical Adjustable Plate
Size: HxD: 3 x 3-5/8 in.
Material: Steel
Finish: Pre-Galvanized

Cable Tray Hardware: Type - Vertical Adjustable Plate; Size - 3 in. H x 3-5/8 in. D; Material - Steel; Finish - Pre-Galvanized; Manufacturer Series - Series SPW