Menu Search
ABB INSTALLATION PRODUCTS #ALTC06V-3

Tray, Straight Cable; Ventilated; Aluminum; H x W x L: 1-3/4 in x 6 in x 10 ft.

SKU # 78621076465 Manufacturer Series: Series T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 6 in.
Length: 10 ft.
Siderail Height - nominal: 1-3/4 in.
Overall Height: 1.75-in
Load: 21.0 ft./lb.
Type: Straight Cable Tray
Bottom Type: Ventilated Trough
Material: Aluminum
Length: 10 ft.

Pre-punched burr-free oblong holes with Ty-RapĀ® slots between each opening.

Additional Info: One connector complete with hardware supplied with each length. CSA and UL approved.