Menu Search

ABB INSTALLATION PRODUCTS

Tray, Straight Cable; Ventilated; Aluminum

(4 Product Options) Manufacturer Series: Series T
  • Type: Straight Cable Tray
  • Bottom Type: Ventilated Trough
  • Material: Aluminum
  • Length: 10 ft.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Straight Cable Tray
Bottom Type: Ventilated Trough
Material: Aluminum
Length: 10 ft.

Pre-punched burr-free oblong holes with Ty-RapĀ® slots between each opening.