You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CANSTRUT #AH3606L09144

Cable Tray Straight Section, 12-ft x 6-in. W, Aluminum

SKU # 62649057441 Manufacturer Series: Series 3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Channel Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Length: 12 ft.
Rung Spacing: 9-in. R.S.
Siderail Style: H-Beam
Overall Height: 6.24-in.
Load: 222 lb. / ft. - 12 ft. Span

Straight Section; Cable Channel Tray; Ladder Bottom; Aluminum; 6-in. Height Siderail; 6-in. Width x 12-ft Length; 9-in. Rung Spacing; H-Beam Siderail; 6.24-in. Overall Height; 222 lb/ft - 12 ft Span Load