Menu Search
CANSTRUT #AH6624L09240

Cable Tray Straight Section, 20-ft x 24-in. W, Aluminum

SKU # 62649061667 Manufacturer Series: Series 6
RoHS Compliant
Type: Cable Channel Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 24 in.
Length: 20 ft.
Rung Spacing: 9-in. R.S.
Siderail Style: H-Beam
Overall Height: 6.32-in.
Load: 170 lb. / ft. - 20 ft. Span

Straight Section; Cable Channel Tray; Ladder Bottom; Aluminum; 6-in. Height Siderail; 24-in. Width x 20-ft Length; 9-in. Rung Spacing; H-Beam Siderail; 6.32-in. Overall Height; 170 lb/ft - 20 ft Span Load