(0)

CANSTRUT #AH6606L09240

Cable Tray Straight Section, 20-ft x 6-in. W, Aluminum

SKU: 62649061379
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Downloads
Specifications
Type: Cable Channel Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6-in. H
Width: 6 in.
Length: 20 ft.
Rung Spacing: 9-in. R.S.
Siderail Style: H-Beam
Overall Height: 6.32-in.
Load: 170 lb/ft - 20 ft Span
Manufacturer Series: Series 6
Description
Straight Section; Cable Channel Tray; Ladder Bottom; Aluminum; 6-in. Height Siderail; 6-in. Width x 20-ft Length; 9-in. Rung Spacing; H-Beam Siderail; 6.32-in. Overall Height; 170 lb/ft - 20 ft Span Load