Menu Search
CANSTRUT #AH6609L12-6

Cable Tray Straight Section, 6m L x 9 in. W, Ladder Bottom

SKU # 62649061469 Manufacturer Series: Series 6
RoHS Compliant
Type: Cable Tray Straight Section
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 9 in.
Length: 6m
Rung Spacing: 12 in.
Siderail Style: H-Beam
Overall Height: 6 in.
Load: 170 lb./ft. at 20 ft. Span