Menu Search
CANSTRUT #ETQ4012SE10

Quik-Lok Tray, Basket, Steel, 3m Length x 12 in. Width

SKU # 62649098989
Type: Cable Tray
Material: Steel
Finish: Electro-Galvanized
Siderail Height - nominal: 4 in.
Width: 12 in.
Length: 3m
Siderail Style: U-Beam