Menu Search
CANSTRUT #ETQ2012SE10

Quik-Lok Tray, Basket, Steel, Electro Galvanized

SKU # 62649098996
Type: Cable Tray
Material: Steel
Finish: Electro-Galvanized
Siderail Height - nominal: 2 in.
Width: 12 in.
Length: 3m
Siderail Style: U-Beam

Cable Tray Straight Sections: Type - Cable Tray; Material - Steel; Finish - Electro Galvanized; Siderail Height - nominal - 2.00-in. H; Width - 12.0-in. W; Length - 3m; Siderail Style - U-Beam; Manufacturer Series - QuikLok