Menu Search
CANSTRUT #AH2506L12-6

Tray, Cable, Ladder Bottom, Aluminum

SKU # 62649054773 Manufacturer Series: Series 2
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 5 in.
Width: 6 in.
Length: 6m
Rung Spacing: 12-in R.S.
Loading Depth: 3.94 in.
Siderail Style: H-Beam
Overall Height: 5.02-in
Load: 46 lb. / ft. - 20 ft. Span

Additional Info: Material Specification: Aluminum 6063-T6